Zoro Homepage

FULL LENGTH NERF STEP RS BAR, 2 IN.

  • Mfr # 507416412

  • Zoro # G710951569


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Shape - Nerf Bar
Curved
Diameter
2 Inch
Color
Black
Includes
Yes - Direct-Fit Type
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507416412
Zoro #
G710951569
UPC #
843206125494
Country of Origin
China

Dimensions

Diameter
2 Inch

Details

Shape - Nerf Bar
Curved
Color
Black
Includes
Yes - Direct-Fit Type
Shape
Round
Finish
Textured Powder Coated
Material
Steel
Mounting - Nerf Bar
Rocker Panel
Weight Capacity
465 Pound
Pads Per Bar
2
Step Type
With Drop Down Steps
End Cap Type
Without End Caps

Description

With Drop Down Steps, 2 Inch Round Bent, Black Textured Powder Coated, Steel, Without End Caps, Rocker Panel Mount


  • •Rocker Panel Mount
  • •2 Inch Main Tube Fits Tight To The Body
  • •Drop Down Step Position At Each Door
  • •Expanded Sure Grip Step Plate
  • •Textured Black Over OEM Style E-Coat Primer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.