Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, 500d Nylon, Zipper with Storm Flap, Black, 2XL

  • Mfr # 6466

  • Zoro # G5154079


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
500d Nylon
Closure Type
Zipper with Storm Flap
Length
26"
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6466
Zoro #
G5154079
UPC #
720476411161
Country of Origin
China

Dimensions

Size
2XL
Length
26"
Fits Chest Size
46" to 50"

Details

Item
Jacket
Color
Black
Material
500d Nylon
Closure Type
Zipper with Storm Flap
Insulated
Yes
Waterproof
Water Repellant
Features
Breathable, Hook & Loop Closure, Water Repellent, Comfortable, Removable Wadded Hood, Drawstring
Water-Resistant
Water Repellant

Description

Thermal Jacket,Black,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.