Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Bib Overalls, Black, Small, Nylon, 34" Waist, Black, S

  • Mfr # 6471

  • Zoro # G5154112


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
S
Material
Nylon
Features
Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads
Fits Waist Size
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6471
Zoro #
G5154112
UPC #
720476412120
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
34"

Details

Item
Thermal Bib Overalls,Black,Small
Color
Black
Material
Nylon
Features
Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads

Description

Thermal Bib Overalls,Black,Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.