This item is Discontinued.

Nabc NABC Again & Again Ultra STB 124 Cordless Phone Battery - Nickel-Cadmium (NiCd) - 3.6V DC STB-124

NABC Again & Again Ultra STB 124 Cordless Phone Battery - Nickel-Cadmium (NiCd) - 3.6V DC (Discontinued)

  • Mfr # STB-124
  • Zoro # G704124276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-124
Zoro #
G704124276
UPC #
76097601246
Country of Origin
China

Details

Battery Chemistry
Nickel Cadmium (NiCd)
For Use With
Again & Again Ultra STB 124 Cordless Phone Battery can be used with various models of Panasonic, Sony, Toshiba, and Uniden Cordless Phones.
Type
Battery
Application
Phone
Battery Capacity
350 mAh
Output Voltage
3.6V DC
Rechargeable Battery
Yes

Description

Ultra Cordless Phone Battery - 3.6V/350Mah Ni-Cd.
  • Cordless Phone Battery 3-1/2AA with Mitsumi.
  • Replaces Panasonic PP301/Radio Shack 23-281/Sony BPT16/Toshiba/Uniden BT185.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.