This item is Discontinued.

Nabc NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst STB-912

NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst (Discontinued)

  • Mfr # STB-912
  • Zoro # G104124111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB-912
Zoro #
G104124111
UPC #
076097609129
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Battery
Compatibility
Again & Again Ultra STB 912 Cordless Phone Battery can be used with various models of AT&T, Panasonic, Uniden, and RadioShack Cordless Phones.
Application
Phone
Battery Rechargeable
Yes
Battery Capacity
700 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Output Voltage
3.6V DC

Description

  • Ultra Cordless Phone Battery - 3.6V/600Mah Ni-Cd 31/2Aa with Jst.
  • Fits AT&T Panasonic Uniden Radio Shack Brands.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.