Zoro Homepage

1.5oz NABISCO Cheese Ritz Bits, 60 PK

  • Mfr # KRF06834

  • Zoro # G4495316


product price: $50.15
/pk 60, $0.84/ea

Key Features

Flavor
Cheese
Size
1.5 oz
Snack Food Type
Crackers
Product Type
Cheese Ritz Bits,1.5 oz.,PK60
Features
Contains Dairy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRF06834
Zoro #
G4495316
UPC #
019320068348
Country of Origin
United States

Dimensions

Size
1.5 oz

Details

Flavor
Cheese
Snack Food Type
Crackers
Item
Cheese Ritz Bits,1.5 oz.,PK60
Product Type
Cheese Ritz Bits,1.5 oz.,PK60
Features
Contains Dairy
Packing Type
Pack

Description

Cheese Ritz Bits,1.5 oz., Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.