Shop NABISCO
See all product information
Create Account
Cookies, Fig, PK96
- Mfr # 810128792011
- Zoro # G114652840
product price:Â
$
68.15
/pk of 96, $0.71/ea
Key Features
Flavor
Fig
Item Height
4 1/2 in
Items per Pack
2
Package Type
Packet
Item Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810128792011
- Zoro #
- G114652840
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Fig
- Items per Pack
- 2
- Package Type
- Packet
- Product Type
- Cookies
- Packs per Case
- 96
- Pack Size
- 48 oz
- Item
- Cookies
- Maximum Storage Temperature
- 92 Degrees F
Dimensions
- Item Height
- 4 1/2 in
- Item Length
- 10 in
- Item Size
- 2 oz
- Item Width
- 4 1/8 in
- Case Length
- 10 in
- Case Height
- 4 1/2 in
- Pack Width
- 4 in
- Pack Height
- 5 in
- Case Size
- 192 oz
- Pack Length
- 10 in
- Case Width
- 4 1/8 in
Description
Cookies, Packs per Case 96, Pack Width 4 in, Pack Length 10 in, Pack Height 5 in, Product Type Cookies, Flavor Fig, Maximum Storage Temperature 92 Degrees F, Case Height 4 1/2 in, Case Length 10 in, Case Width 4 1/8 in, Items per Pack 2, Pack Size 48 oz, Case Size 192 oz, Item Height 4 1/2 in, Item Size 2 oz, Item Width 4 1/8 in, Item Length 10 in, Package Type Packet, Package Quantity 96
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.