Shop NABISCO
See all product information
Create Account
Cookies, PK 60
- Mfr # 4615
- Zoro # G300929831
product price:Â
$
41.79
/pk of 60, $0.70/ea
Key Features
Flavor
Chips Ahoy; Golden Oreo; Oreo
Weight
3.5 lbs
Standards
Contains Nuts; Kosher Certified
Capacity
0.77 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4615
- Zoro #
- G300929831
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Chips Ahoy; Golden Oreo; Oreo
- Weight
- 3.5 lbs
- Standards
- Contains Nuts; Kosher Certified
- Capacity
- 0.77 oz
Description
Cookies, Packs per Case 1, Product Type Cookies, Flavor Chips Ahoy(R), Golden Oreo, Oreo(R), Items per Pack 60, Pack Size 46.6 oz, Item Height 8 in, Item Size 0.77 oz, Item Width 6 1/2 in, Item Length 9 1/2 in, Package Type Pack, Package Quantity 60
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.