Snacks, PK 40
- Mfr # 36021
- Zoro # G300929657
product price:Â
$
47.89
/pk of 40, $1.20/ea
Key Features
Flavor
Mini Chips Ahoy; Oreo Mini; Nutter Butter Bites; Ritz Bits Cheese; Honey Teddy Grahams
Weight
4 lbs
Capacity
1 oz
Standards
Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36021
- Zoro #
- G300929657
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Mini Chips Ahoy; Oreo Mini; Nutter Butter Bites; Ritz Bits Cheese; Honey Teddy Grahams
- Weight
- 4 lbs
- Capacity
- 1 oz
- Standards
- Contains Nuts
Description
Cookies, Product Type Cookies, Flavor Honey Teddy Grahams, Mini Chips Ahoy(R), Nutter Butter Bites, Oreo(R) Mini, Ritz Bits Cheese, Items per Pack 40, Pack Size 40 oz, Item Height 4 in, Item Size 1 oz, Item Width 11 1/4 in, Item Length 6 1/2 in, Package Type Box, Package Quantity 40
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.