Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22200 Spherical Roller Bearing

  • Mfr # 22222EX W33 C3

  • Zoro # G509121463


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Spherical Roller Bearing
Bore Dia. (mm)
110 mm
Outside Dia. (mm)
200 mm
Width (mm)
53 mm
Dynamic Load Capacity
680,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22222EX W33 C3
Zoro #
G509121463
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
200 mm
Width (mm)
53 mm

Details

Type
Spherical Roller Bearing
Dynamic Load Capacity
680,000 N
Max. RPM
2600 RPM (Grease); 3200 RPM (Oil)
Static Load Capacity
640,000 N
Bearing Type
Open Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.