Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22300 Spherical Roller Bearing

  • Mfr # 22317 EXW33KC3

  • Zoro # G709113060


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
85 mm
Outside Dia. (mm)
180 mm
Width (mm)
60 mm
Max. RPM
2400 RPM (Grease); 3200 RPM (Oil)
Bearing Type
Open Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22317 EXW33KC3
Zoro #
G709113060
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
85 mm
Outside Dia. (mm)
180 mm
Width (mm)
60 mm

Details

Item
Spherical Roller Bearing
Max. RPM
2400 RPM (Grease); 3200 RPM (Oil)
Bearing Type
Open Bearing
Static Load Capacity (N)
585000
Dynamic Load Capacity (N)
665000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.