Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22300 Spherical Roller Bearing

  • Mfr # 22319 EX W33 K C3

  • Zoro # G409121419


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
95 mm
Outside Dia. (mm)
200 mm
Width (mm)
67 mm
Dynamic Load Capacity (N)
815000
Static Load Capacity (N)
725000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22319 EX W33 K C3
Zoro #
G409121419
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
95 mm
Outside Dia. (mm)
200 mm
Width (mm)
67 mm

Details

Dynamic Load Capacity (N)
815000
Static Load Capacity (N)
725000
Item
Spherical Roller Bearing
Max. RPM
2200 RPM (Grease); 2800 RPM (Oil)
Bearing Type
Open Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.