Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23000 Spherical Roller Bearing

  • Mfr # 23044 EW33KC3

  • Zoro # G909122046


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
220 mm
Outside Dia. (mm)
340 mm
Width (mm)
90 mm
Static Load Capacity (N)
1880000
Dynamic Load Capacity (N)
1470000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23044 EW33KC3
Zoro #
G909122046
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
220 mm
Outside Dia. (mm)
340 mm
Width (mm)
90 mm

Details

Static Load Capacity (N)
1880000
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
1470000
Bearing Type
Open Bearing
Max. RPM
950 RPM (Grease); 1200 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.