Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23000 Spherical Roller Bearing

  • Mfr # 23056E W33C3

  • Zoro # G009113449


product price: $3,749.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
280 mm
Outside Dia. (mm)
420 mm
Width (mm)
106 mm
Max. RPM
710 RPM (Grease); 900 RPM (Oil)
Static Load Capacity (N)
2720000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23056E W33C3
Zoro #
G009113449
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
280 mm
Outside Dia. (mm)
420 mm
Width (mm)
106 mm

Details

Item
Spherical Roller Bearing
Max. RPM
710 RPM (Grease); 900 RPM (Oil)
Static Load Capacity (N)
2720000
Bearing Type
Open Bearing
Dynamic Load Capacity (N)
2030000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.