Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23100 Spherical Roller Bearing

  • Mfr # 23140 E W33 C3

  • Zoro # G009113371


product price: $1,940.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
200 mm
Outside Dia. (mm)
340 mm
Width (mm)
112 mm
Dynamic Load Capacity (N)
1950000
Bearing Type
Open Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23140 E W33 C3
Zoro #
G009113371
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
200 mm
Outside Dia. (mm)
340 mm
Width (mm)
112 mm

Details

Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
1950000
Bearing Type
Open Bearing
Static Load Capacity (N)
2390000
Max. RPM
800 RPM (Grease); 1000 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.