Zoro Homepage

23200 Spherical Roller Bearing

  • Mfr # 23222 EX1 W33 K C3

  • Zoro # G509113222


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
200 mm
Width (mm)
69.8 mm
Static Load Capacity (N)
793000
Max. RPM
1700 RPM (Grease); 2200 RPM (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23222 EX1 W33 K C3
Zoro #
G509113222
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
200 mm
Width (mm)
69.8 mm

Details

Static Load Capacity (N)
793000
Item
Spherical Roller Bearing
Max. RPM
1700 RPM (Grease); 2200 RPM (Oil)
Bearing Type
Open Bearing
Dynamic Load Capacity (N)
750000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.