Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23200 Spherical Roller Bearing

  • Mfr # 23226 EX Q W33 C3

  • Zoro # G009122052


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
130 mm
Outside Dia. (mm)
230 mm
Width (mm)
80 mm
Static Load Capacity (N)
1090000
Bearing Type
Open Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23226 EX Q W33 C3
Zoro #
G009122052
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
130 mm
Outside Dia. (mm)
230 mm
Width (mm)
80 mm

Details

Static Load Capacity (N)
1090000
Item
Spherical Roller Bearing
Bearing Type
Open Bearing
Max. RPM
2300 RPM (Grease); 2900 RPM (Oil)
Dynamic Load Capacity (N)
980000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.