Zoro Homepage

5200 Series Double Row Angular Contact

  • Mfr # 5204 2NS

  • Zoro # G409113285


product price: $33.65
/ea

Key Features

Contact Angle (Degree)
20 Degrees
Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.6 mm
Static Load Capacity
12,700 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5204 2NS
Zoro #
G409113285
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.6 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
20 Degrees
Static Load Capacity
12,700 N
Max. RPM
10000 RPM (Grease); 14000 RPM (Oil)
Dynamic Load Capacity
20,000 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.