Zoro Homepage

5200 Series Double Row Angular Contact

  • Mfr # 5211 2NS

  • Zoro # G309113675


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
20 Degrees
Bore Dia.
55 mm
Outside Dia.
100 mm
Width
33.3 mm
Dynamic Load Capacity (N)
57500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5211 2NS
Zoro #
G309113675
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
33.3 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
20 Degrees
Dynamic Load Capacity (N)
57500
Max. RPM
4500 RPM (Grease)
Bearing Type
Double Seal
Static Load Capacity (N)
50500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.