6000 Series Deep Groove Radial Ball Brg W/Snap, 6002-2NSE9NR

  • Mfr # 6002-2NSE9NR

  • Zoro # G1388857


product price:  $9.15
/ea

Key Features

Type
Deep Groove Ball Bearing
Bearing Industry Number
6002
Outer Ring Width
9 mm
Closure
Double Sealed
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-2NSE9NR
Zoro #
G1388857
UPC #
4991893619201
Country of Origin
Japan

Dimensions

Outer Ring Width
9 mm
Outside Diameter
32 mm
Bore Diameter
15 mm

Details

Type
Deep Groove Ball Bearing
Bearing Industry Number
6002
Closure
Double Sealed
Number of Rows
1
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Static Radial Load Capacity
2840 N
Maximum Speed
15000 RPM (Grease); 28000 RPM (Oil)
Dynamic Radial Load Capacity
5600 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.