6000 Series Deep Groove Radial Ball Brg W/Snap, 6002ZZENR
Mfr # 6002ZZENR
Zoro # G1391331
product price:Â $8.59
/eaKey Features
System of Measurement
Metric
Bearing Industry Number
6002
Number of Rows
1
Outside Diameter
32 mm
Closure
Double Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6002ZZENR
Zoro #
G1391331
UPC #
4991893620801
Country of Origin
Japan
Dimensions
Outside Diameter
32 mm
Outer Ring Width
9 mm
Bore Diameter
15 mm
Details
System of Measurement
Metric
Item
Deep Groove Ball Bearing
Bearing Industry Number
6002
Number of Rows
1
Closure
Double Shielded
Type
Deep Groove Ball Bearing
Dynamic Radial Load Capacity
5600 N
Maximum Speed
24000 RPM (Grease); 28000 RPM (Oil)
Static Radial Load Capacity
2840 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.