6000 Series Deep Groove Radial Ball Brg W/Snap, 6004-2NSE9NR

  • Mfr # 6004-2NSE9NR

  • Zoro # G1393991


product price:  $10.29
/ea

Key Features

Closure
Double Sealed
Bore Diameter
20 mm
Outside Diameter
42 mm
Number of Rows
1
Outer Ring Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6004-2NSE9NR
Zoro #
G1393991
UPC #
4991893625912
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Outside Diameter
42 mm
Outer Ring Width
12 mm

Details

Closure
Double Sealed
Number of Rows
1
Type
Deep Groove Ball Bearing
Bearing Industry Number
6004
System of Measurement
Metric
Static Radial Load Capacity
5000 N
Dynamic Radial Load Capacity
9400 N
Item
Deep Groove Ball Bearing
Maximum Speed
11000 RPM (Grease); 21000 RPM (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.