6000 Series Deep Groove Radial Ball Brg W/Snap, 6005-2NSE9NR
Mfr # 6005-2NSE9NR
Zoro # G1404519
product price:Â $12.89
/eaKey Features
Type
Deep Groove Ball Bearing
Number of Rows
1
Outer Ring Width
12 mm
System of Measurement
Metric
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6005-2NSE9NR
Zoro #
G1404519
UPC #
4991893630039
Country of Origin
Japan
Dimensions
Outer Ring Width
12 mm
Bore Diameter
25 mm
Outside Diameter
47 mm
Details
Type
Deep Groove Ball Bearing
Number of Rows
1
System of Measurement
Metric
Closure
Double Sealed
Bearing Industry Number
6005
Item
Deep Groove Ball Bearing
Maximum Speed
9500 RPM (Grease); 18000 RPM (Oil)
Static Radial Load Capacity
5850 N
Dynamic Radial Load Capacity
10100 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.