6000 Series Deep Groove Radial Ball Brg W/Snap, 6006-2NSE9NR

  • Mfr # 6006-2NSE9NR

  • Zoro # G1400337


product price:  $16.89
/ea

Key Features

Number of Rows
1
Outer Ring Width
13 mm
System of Measurement
Metric
Bore Diameter
30 mm
Outside Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006-2NSE9NR
Zoro #
G1400337
UPC #
4991893633351
Country of Origin
Japan

Dimensions

Outer Ring Width
13 mm
Bore Diameter
30 mm
Outside Diameter
55 mm

Details

Number of Rows
1
System of Measurement
Metric
Closure
Double Sealed
Item
Deep Groove Ball Bearing
Maximum Speed
8000 RPM (Grease); 15000 RPM (Oil)
Static Radial Load Capacity
8300 N
Dynamic Radial Load Capacity
13200 N
Type
Deep Groove Ball Bearing
Bearing Industry Number
6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.