6000 Series Deep Groove Radial Ball Brg W/Snap, 6008-2NSE9NR
Mfr # 6008-2NSE9NR
Zoro # G1407072
product price:Â $23.49
/eaKey Features
Outer Ring Width
15 mm
Bore Diameter
40 mm
Number of Rows
1
Outside Diameter
68 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6008-2NSE9NR
Zoro #
G1407072
UPC #
4991893856897
Country of Origin
Japan
Dimensions
Outer Ring Width
15 mm
Bore Diameter
40 mm
Outside Diameter
68 mm
Details
Number of Rows
1
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Closure
Double Sealed
Bearing Industry Number
6008
Item
Deep Groove Ball Bearing
Static Radial Load Capacity
11500 N
Maximum Speed
6100 RPM (Grease); 12000 RPM (Oil)
Dynamic Radial Load Capacity
16800 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.