6000 Series Deep Groove Radial Ball Brg W/Snap, 6008ZZENRC3

  • Mfr # 6008ZZENRC3

  • Zoro # G1401201


product price:  $21.59
/ea

Key Features

Outer Ring Width
15 mm
Number of Rows
1
Static Radial Load Capacity
11500 N
Dynamic Radial Load Capacity
16800 N
Bore Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6008ZZENRC3
Zoro #
G1401201
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
15 mm
Bore Diameter
40 mm
Outside Diameter
68 mm

Details

Number of Rows
1
Static Radial Load Capacity
11500 N
Dynamic Radial Load Capacity
16800 N
System of Measurement
Metric
Closure
Double Shielded
Bearing Industry Number
6008
Maximum Speed
10000 RPM (Grease); 12000 RPM (Oil)
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.