6000 Series Deep Groove Radial Ball Brg W/Snap, 6009-2NSE9NR
Mfr # 6009-2NSE9NR
Zoro # G1385856
product price:Â $27.59
/eaKey Features
Number of Rows
1
Outside Diameter
75 mm
Outer Ring Width
16 mm
Type
Deep Groove Ball Bearing
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6009-2NSE9NR
Zoro #
G1385856
UPC #
4991893856903
Country of Origin
Japan
Dimensions
Outside Diameter
75 mm
Outer Ring Width
16 mm
Bore Diameter
45 mm
Details
Number of Rows
1
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Closure
Double Sealed
System of Measurement
Metric
Bearing Industry Number
6009
Maximum Speed
5400 RPM (Grease); 11000 RPM (Oil)
Dynamic Radial Load Capacity
20900 N
Static Radial Load Capacity
15200 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.