6000 Series Deep Groove Radial Ball Brg W/Snap, 6009NRC3

  • Mfr # 6009NRC3

  • Zoro # G1388540


product price:  $22.15
/ea

Key Features

Closure
Open
Outside Diameter
75 mm
Bearing Industry Number
6009
Bore Diameter
45 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009NRC3
Zoro #
G1388540
UPC #
4991893525304
Country of Origin
Japan

Dimensions

Outside Diameter
75 mm
Bore Diameter
45 mm
Outer Ring Width
16 mm

Details

Closure
Open
Item
Deep Groove Ball Bearing
Bearing Industry Number
6009
Number of Rows
1
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Dynamic Radial Load Capacity
20900 N
Maximum Speed
9200 RPM (Grease); 11000 RPM (Oil)
Static Radial Load Capacity
15200 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.