6000 Series Deep Groove Radial Ball Brg W/Snap, 6009ZZENR

  • Mfr # 6009ZZENR

  • Zoro # G1387186


product price:  $25.29
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6009
Closure
Double Shielded
Bore Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6009ZZENR
Zoro #
G1387186
UPC #
4991893525397
Country of Origin
Japan

Dimensions

Bore Diameter
45 mm
Outside Diameter
75 mm
Outer Ring Width
16 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6009
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
15200 N
Maximum Speed
9200 RPM (Grease); 11000 RPM (Oil)
Dynamic Radial Load Capacity
20900 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.