6000 Series Deep Groove Radial Ball Brg W/Snap, 6010ZZENR
Mfr # 6010ZZENR
Zoro # G1388559
product price:Â $35.35
/eaKey Features
Outside Diameter
80 mm
Number of Rows
1
Type
Deep Groove Ball Bearing
Outer Ring Width
16 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6010ZZENR
Zoro #
G1388559
UPC #
4991893646757
Country of Origin
Japan
Dimensions
Outside Diameter
80 mm
Outer Ring Width
16 mm
Bore Diameter
50 mm
Details
Number of Rows
1
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Item
Deep Groove Ball Bearing
Bearing Industry Number
6010
Closure
Double Shielded
Static Radial Load Capacity
16600 N
Maximum Speed
8500 RPM (Grease); 10000 RPM (Oil)
Dynamic Radial Load Capacity
21800 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.