6000 Series Deep Groove Radial Ball Brg W/Snap, 6011NRC3

  • Mfr # 6011NRC3

  • Zoro # G1389791


product price:  $36.79
/ea

Key Features

System of Measurement
Metric
Outer Ring Width
18 mm
Outside Diameter
90 mm
Number of Rows
1
Bore Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6011NRC3
Zoro #
G1389791
UPC #
4991893647839
Country of Origin
Japan

Dimensions

Outer Ring Width
18 mm
Outside Diameter
90 mm
Bore Diameter
55 mm

Details

System of Measurement
Metric
Number of Rows
1
Item
Deep Groove Ball Bearing
Bearing Industry Number
6011
Dynamic Radial Load Capacity
28300 N
Type
Deep Groove Ball Bearing
Static Radial Load Capacity
21300 N
Closure
Open
Maximum Speed
7700 RPM (Grease); 9000 RPM (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.