6000 Series Deep Groove Radial Ball Brg W/Snap, 6011ZZENR

  • Mfr # 6011ZZENR

  • Zoro # G1392390


product price:  $46.59
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6011
Closure
Double Shielded
Bore Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6011ZZENR
Zoro #
G1392390
UPC #
4991893648331
Country of Origin
Japan

Dimensions

Bore Diameter
55 mm
Outside Diameter
90 mm
Outer Ring Width
18 mm

Details

System of Measurement
Metric
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6011
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
28300 N
Maximum Speed
7700 RPM (Grease); 9000 RPM (Oil)
Static Radial Load Capacity
21300 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.