6000 Series Deep Groove Radial Ball Brg W/Snap, 6012-2NSENRC3
Mfr # 6012-2NSENRC3
Zoro # G1391158
product price:Â $54.19
/eaKey Features
Static Radial Load Capacity
23200 N
Dynamic Radial Load Capacity
29400 N
Maximum Speed
4100 RPM (Grease); 8500 RPM (Oil)
Number of Rows
1
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6012-2NSENRC3
Zoro #
G1391158
UPC #
4991893649000
Country of Origin
Japan
Dimensions
Outer Ring Width
18 mm
Outside Diameter
95 mm
Bore Diameter
60 mm
Details
Static Radial Load Capacity
23200 N
Dynamic Radial Load Capacity
29400 N
Maximum Speed
4100 RPM (Grease); 8500 RPM (Oil)
Number of Rows
1
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Item
Deep Groove Ball Bearing
Closure
Double Sealed
Bearing Industry Number
6012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.