6000 Series Deep Groove Radial Ball Brg W/Snap, 6013ZZENR

  • Mfr # 6013ZZENR

  • Zoro # G1407276


product price:  $62.49
/ea

Key Features

Maximum Speed
6700 RPM (Grease); 8000 RPM (Oil)
Static Radial Load Capacity
25200 N
Dynamic Radial Load Capacity
30500 N
Closure
Double Shielded
Type
Deep Groove Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6013ZZENR
Zoro #
G1407276
UPC #
4991893651447
Country of Origin
Japan

Dimensions

Outside Diameter
100 mm
Outer Ring Width
18 mm
Bore Diameter
65 mm

Details

Maximum Speed
6700 RPM (Grease); 8000 RPM (Oil)
Static Radial Load Capacity
25200 N
Dynamic Radial Load Capacity
30500 N
Closure
Double Shielded
Type
Deep Groove Ball Bearing
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Bearing Industry Number
6013
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.