6000 Series Deep Groove Radial Ball Brg W/Snap, 6014-2NSENR

  • Mfr # 6014-2NSENR

  • Zoro # G1404108


product price:  $77.59
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
31000 N
Dynamic Radial Load Capacity
38000 N
Maximum Speed
3600 RPM (Grease); 7100 RPM (Oil)
Bore Diameter
70 mm
Outside Diameter
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6014-2NSENR
Zoro #
G1404108
UPC #
4991893651959
Country of Origin
Japan

Dimensions

Bore Diameter
70 mm
Outside Diameter
110 mm
Outer Ring Width
20 mm

Details

Static Radial Load Capacity
31000 N
Dynamic Radial Load Capacity
38000 N
Maximum Speed
3600 RPM (Grease); 7100 RPM (Oil)
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Closure
Double Sealed
Number of Rows
1
Type
Deep Groove Ball Bearing
Bearing Industry Number
6014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.