6000 Series Deep Groove Radial Ball Brg W/Snap, 6014ZZENR

  • Mfr # 6014ZZENR

  • Zoro # G1399479


product price:  $72.15
/ea

Key Features

Outside Diameter
110 mm
Number of Rows
1
Outer Ring Width
20 mm
Closure
Double Shielded
Dynamic Radial Load Capacity
38000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6014ZZENR
Zoro #
G1399479
UPC #
4991893526325
Country of Origin
Japan

Dimensions

Outside Diameter
110 mm
Outer Ring Width
20 mm
Bore Diameter
70 mm

Details

Number of Rows
1
Closure
Double Shielded
Dynamic Radial Load Capacity
38000 N
Static Radial Load Capacity
31000 N
Maximum Speed
6100 RPM (Grease); 7100 RPM (Oil)
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Bearing Industry Number
6014
Item
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.