6000 Series Deep Groove Radial Ball Brg W/Snap, 6015-2NSENRC3

  • Mfr # 6015-2NSENRC3

  • Zoro # G1403441


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Bore Diameter
75 mm
System of Measurement
Metric
Closure
Double Sealed
Outside Diameter
115 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6015-2NSENRC3
Zoro #
G1403441
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
75 mm
Outside Diameter
115 mm
Outer Ring Width
20 mm

Details

System of Measurement
Metric
Closure
Double Sealed
Number of Rows
1
Item
Deep Groove Ball Bearing
Bearing Industry Number
6015
Type
Deep Groove Ball Bearing
Maximum Speed
3400 RPM (Grease); 6700 RPM (Oil)
Static Radial Load Capacity
33500 N
Dynamic Radial Load Capacity
39500 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.