6000 Series Deep Groove Radial Ball Brg W/Snap, 6015ZZENR

  • Mfr # 6015ZZENR

  • Zoro # G1403091


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
39500 N
Maximum Speed
5700 RPM (Grease); 6700 RPM (Oil)
Static Radial Load Capacity
33500 N
Bearing Industry Number
6015
Outside Diameter
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6015ZZENR
Zoro #
G1403091
UPC #
4991893653854
Country of Origin
Japan

Dimensions

Outside Diameter
115 mm
Bore Diameter
75 mm
Outer Ring Width
20 mm

Details

Dynamic Radial Load Capacity
39500 N
Maximum Speed
5700 RPM (Grease); 6700 RPM (Oil)
Static Radial Load Capacity
33500 N
Bearing Industry Number
6015
Closure
Double Shielded
Item
Deep Groove Ball Bearing
Number of Rows
1
System of Measurement
Metric
Type
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.