6000 Series Deep Groove Radial Ball Brg W/Snap, 6016-2NSLNR

  • Mfr # 6016-2NSLNR

  • Zoro # G1402242


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
39500 N
Dynamic Radial Load Capacity
47500 N
Maximum Speed
3200 RPM (Grease); 6300 RPM (Oil)
Type
Deep Groove Ball Bearing
Bearing Industry Number
6016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6016-2NSLNR
Zoro #
G1402242
UPC #
4991893856958
Country of Origin
Japan

Dimensions

Bore Diameter
80 mm
Outer Ring Width
22 mm
Outside Diameter
125 mm

Details

Static Radial Load Capacity
39500 N
Dynamic Radial Load Capacity
47500 N
Maximum Speed
3200 RPM (Grease); 6300 RPM (Oil)
Type
Deep Groove Ball Bearing
Bearing Industry Number
6016
System of Measurement
Metric
Closure
Double Sealed
Number of Rows
1
Item
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.