6000 Series, Single Row, Deep Groove Radial Ball Bearing, >90<=140mm, Open

  • Mfr # 6015-2NSENRC3

  • Zoro # G421911050


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
33500 N
Dynamic Radial Load Capacity
39500 N
Maximum Speed
3400 RPM (Grease); 6700 RPM (Oil)
Number of Rows
1
Outer Ring Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6015-2NSENRC3
Zoro #
G421911050
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
20 mm
Bore Diameter
75 mm
Outside Diameter
115 mm

Details

Static Radial Load Capacity
33500 N
Dynamic Radial Load Capacity
39500 N
Maximum Speed
3400 RPM (Grease); 6700 RPM (Oil)
Number of Rows
1
Item
Deep Groove Ball Bearing
Closure
Double Sealed
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.