Zoro Homepage

6200 Series Deep Groove Radial Ball Brg

  • Mfr # 6200 C3

  • Zoro # G509124785


product price: $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Bore Dia.
10 mm
Seal/Shield Type
None/Open
Outside Dia.
30 mm
Width
9 mm
Static Load Capacity
2390 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6200 C3
Zoro #
G509124785
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm

Details

Item
Deep Groove Ball Bearing
Seal/Shield Type
None/Open
Static Load Capacity
2390 N
Max. RPM
25000 RPM (Grease); 30000 RPM (Oil)
Dynamic Load Capacity
5100 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.