Zoro Homepage

6200 Series Deep Groove Radial Ball Brg

  • Mfr # 6216ZZ C3

  • Zoro # G109125809


product price: $65.49
/ea

Key Features

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Type
Double Shield
Dynamic Load Capacity
72500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6216ZZ C3
Zoro #
G109125809
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm

Details

Item
Deep Groove Ball Bearing
Type
Double Shield
Dynamic Load Capacity
72500 N
Static Load Capacity
53000 N
Max. RPM
4500 RPM (Grease); 5300 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.