6200 Series Deep Groove Radial Ball Brg W/Snap, 6201ZZENR

  • Mfr # 6201ZZENR

  • Zoro # G1406250


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Maximum Speed
22000 RPM (Grease); 28000 RPM (Oil)
Dynamic Radial Load Capacity
6800 N
Static Radial Load Capacity
3050 N
Bore Diameter
12 mm
Bearing Industry Number
6201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6201ZZENR
Zoro #
G1406250
UPC #
4991893857207
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Outside Diameter
32 mm
Outer Ring Width
10 mm

Details

Maximum Speed
22000 RPM (Grease); 28000 RPM (Oil)
Dynamic Radial Load Capacity
6800 N
Static Radial Load Capacity
3050 N
Bearing Industry Number
6201
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Closure
Double Shielded
Number of Rows
1
Type
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.