6200 Series Deep Groove Radial Ball Brg W/Snap, 6203-2NSE9NR

  • Mfr # 6203-2NSE9NR

  • Zoro # G1387737


product price:  $7.75
/ea

Key Features

Outside Diameter
40 mm
Bearing Industry Number
6203
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bore Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203-2NSE9NR
Zoro #
G1387737
UPC #
4991893686760
Country of Origin
Japan

Dimensions

Outside Diameter
40 mm
Bore Diameter
17 mm
Outer Ring Width
12 mm

Details

Bearing Industry Number
6203
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Number of Rows
1
Item
Deep Groove Ball Bearing
Static Radial Load Capacity
4800 N
Maximum Speed
12000 RPM (Grease); 21000 RPM (Oil)
Dynamic Radial Load Capacity
9550 N
Closure
Double Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.