Deep Groove Radial Ball Bearing, 6204 Industry Number, Double Shielded, 20 mm Dia
Mfr # 6204ZZENR
Zoro # G1390001
product price:Â $8.89
/eaKey Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6204
Closure
Double Shielded
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6204ZZENR
Zoro #
G1390001
UPC #
4991893696233
Country of Origin
Japan
Dimensions
Bore Diameter
20 mm
Outside Diameter
47 mm
Outer Ring Width
14 mm
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6204
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
6600 N
Dynamic Radial Load Capacity
12800 N
Maximum Speed
11000 RPM (Grease); 18000 RPM (Oil)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.