6200 Series Deep Groove Radial Ball Brg W/Snap, 6206-2NSE9NR
Mfr # 6206-2NSE9NR
Zoro # G1393650
product price:Â $16.29
/eaKey Features
Closure
Double Sealed
Bore Diameter
30 mm
Bearing Industry Number
6206
Outer Ring Width
16 mm
Type
Deep Groove Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6206-2NSE9NR
Zoro #
G1393650
UPC #
4991893706154
Country of Origin
Japan
Dimensions
Bore Diameter
30 mm
Outer Ring Width
16 mm
Outside Diameter
62 mm
Details
Closure
Double Sealed
Bearing Industry Number
6206
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Number of Rows
1
Maximum Speed
7500 RPM (Grease); 13000 RPM (Oil)
System of Measurement
Metric
Static Radial Load Capacity
11300 N
Dynamic Radial Load Capacity
19500 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.