6200 Series Deep Groove Radial Ball Brg W/Snap, 6206ZZENR

  • Mfr # 6206ZZENR

  • Zoro # G1404841


product price:  $13.59
/ea

Key Features

Type
Deep Groove Ball Bearing
Bore Diameter
30 mm
Bearing Industry Number
6206
System of Measurement
Metric
Outer Ring Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6206ZZENR
Zoro #
G1404841
UPC #
4991893530506
Country of Origin
Japan

Dimensions

Bore Diameter
30 mm
Outer Ring Width
16 mm
Outside Diameter
62 mm

Details

Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6206
System of Measurement
Metric
Number of Rows
1
Closure
Double Shielded
Dynamic Radial Load Capacity
19500 N
Static Radial Load Capacity
11300 N
Maximum Speed
11000 RPM (Grease); 13000 RPM (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.