6200 Series Deep Groove Radial Ball Brg W/Snap, 6207-2NSE9NR
Mfr # 6207-2NSE9NR
Zoro # G1404598
product price:Â $29.79
/eaKey Features
Bore Diameter
35 mm
Outer Ring Width
17 mm
System of Measurement
Metric
Bearing Industry Number
6207
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6207-2NSE9NR
Zoro #
G1404598
UPC #
4991893857269
Country of Origin
Japan
Dimensions
Bore Diameter
35 mm
Outer Ring Width
17 mm
Outside Diameter
72 mm
Details
System of Measurement
Metric
Bearing Industry Number
6207
Closure
Double Sealed
Type
Deep Groove Ball Bearing
Item
Deep Groove Ball Bearing
Number of Rows
1
Static Radial Load Capacity
15300 N
Dynamic Radial Load Capacity
25700 N
Maximum Speed
6300 RPM (Grease); 11000 RPM (Oil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.