6200 Series Deep Groove Radial Ball Brg W/Snap, 6209ZZENR

  • Mfr # 6209ZZENR

  • Zoro # G1400258


product price:  $30.99
/ea

Key Features

System of Measurement
Metric
Outer Ring Width
19 mm
Number of Rows
1
Closure
Double Shielded
Bearing Industry Number
6209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6209ZZENR
Zoro #
G1400258
UPC #
4991893721676
Country of Origin
Japan

Dimensions

Outer Ring Width
19 mm
Bore Diameter
45 mm
Outside Diameter
85 mm

Details

System of Measurement
Metric
Number of Rows
1
Closure
Double Shielded
Item
Deep Groove Ball Bearing
Bearing Industry Number
6209
Type
Deep Groove Ball Bearing
Static Radial Load Capacity
20500 N
Maximum Speed
7800 RPM (Grease); 9300 RPM (Oil)
Dynamic Radial Load Capacity
32500 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.