6200 Series Deep Groove Radial Ball Brg W/Snap, 6210-2NSE9NR
Mfr # 6210-2NSE9NR
Zoro # G1389977
product price:Â $48.69
/eaKey Features
Bearing Industry Number
6210
Type
Deep Groove Ball Bearing
Outside Diameter
90 mm
Bore Diameter
50 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6210-2NSE9NR
Zoro #
G1389977
UPC #
4991893722512
Country of Origin
Japan
Dimensions
Outside Diameter
90 mm
Bore Diameter
50 mm
Outer Ring Width
20 mm
Details
Bearing Industry Number
6210
Type
Deep Groove Ball Bearing
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Number of Rows
1
Maximum Speed
4800 RPM (Grease); 8600 RPM (Oil)
Closure
Double Sealed
Static Radial Load Capacity
23200 N
Dynamic Radial Load Capacity
35000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.